Motion
MCL-12-ST
Ruland MCL-12-ST - Shaft Collar, One-Piece, Bore 12mm, OD 28mm, W 11mm, 316 Stainless Steel
MI ITEM #04805108
MFR #MCL-12-ST
Price$96.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCL-12-ST - Shaft Collar, One-Piece, Bore 12mm, OD 28mm, W 11mm, 316 Stainless Steel
MI ITEM #04805108
MFR #MCL-12-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.87/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Bore Size
    0.4724 in
  • Clearance Diameter Max
    1.2600 in
  • Outside Diameter
    1.1020 in
  • Screw Size
    M4x12
  • Weight
    0.100 lb
  • Width
    11 mm

Details

  • Bore Tolerance
    +.050 / +.012 mm
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Finish
    Bright
  • Finish Coating
    Plain
  • Forged Clamp Screw
    M4x12
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Bright
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Bright
  • Screw Material
    316 Stainless Steel
  • Type Series
    MCL
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452912775
  • Width Tolerance
    +.076 / -.254 mm

Overview

Mfr description
MCL-12-ST ONE-PIECE CLAMP SHAFT COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought