Motion
MCL-15-ST
Set Screw Collar - MCL Series, One Piece - Split, Stainless Steel, Plain, 15 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #04805115
MFR #MCL-15-ST
List Price$192.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - MCL Series, One Piece - Split, Stainless Steel, Plain, 15 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #04805115
MFR #MCL-15-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.56/each for your price

Overview

Mfr description
MCL-15-ST ONE-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    15 mm
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Outside Diameter
    34 mm
  • Width
    13 mm
  • Material
    Stainless Steel
  • Type Series
    MCL
  • Clearance Diameter Max
    39.3 mm
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Forged Clamp Screw
    M5x16
  • Screw Finish
    Bright
  • Screw Material
    316 Stainless Steel
  • Bore Tolerance
    +.050 / +.012 mm
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.076 / -.254 mm
  • Weight
    0.16 lb
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452912851
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text