Motion
MDCD51-14-12-A
Complete Disc Coupling - Series MDCD-A, Double Disc - Clamp Style without Keyway, Finished Bore, 50.8 mm OD, 64.0 mm OAL, 7075 or 2024 Aluminum Hub Material
MI ITEM #04805241
MFR #MDCD51-14-12-A
List Price$316.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series MDCD-A, Double Disc - Clamp Style without Keyway, Finished Bore, 50.8 mm OD, 64.0 mm OAL, 7075 or 2024 Aluminum Hub Material
MI ITEM #04805241
MFR #MDCD51-14-12-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$316.94/each for your price

Overview

Mfr description
MDCD51-14-12-A CLAMP 2 DISC COUPLING

Specifications

  • Series
    MDCD-A
  • Disc Coupling Type
    Double Disc - Clamp Style without Keyway
  • Bore Size
    0.5510 in
  • Angular Misalignment
    2 °
  • Bore Type
    Finished
  • Overall Length
    64.0 mm
  • Bore - Side 1
    14 mm
  • Bore - Side 2
    12 mm
  • Axial Misalignment
    0.0250 in
  • Outside Diameter
    50.8 mm
  • Max Rpm
    10000 rpm
  • Torque Capacity
    39.6 N-m
  • Length Through Bore
    1.1930 in
  • Hub Material
    7075 or 2024 Aluminum
  • Disc Material
    302 Stainless Steel
  • Number Of Discs
    2
  • Coupling Finish
    Black Anodized
  • Hub Width
    20.6 mm
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M5
  • Bore Tolerance
    +.030 / -.000 mm
  • Max Angular Misalignment
    2.0 °
  • Max Axial Misalignment
    0.64 mm
  • Max Parallel Misalignment
    0.30 mm
  • Shaft Penetration
    32.0 mm
  • Rated Temperature
    -10 to +200 °F
  • Dynamic Torque Non Reversing
    19.80 N-m
  • Dynamic Torque Reversing
    9.90 N-m
  • Torsional Stiffness
    67.2 N-m/deg
  • Harmonization Code
    8483608000
  • Weight
    0.44 lbs
  • UPC_NO
    63452908449
  • Manufacturer Product Page
  • Installation Instructions
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0120 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought