Motion
MDCS25-12-12-A
Complete Disc Coupling - Series MDCS-A, Single Disc - Clamp Style without Keyway, Finished Bore, 25.4 mm OD, 26.2 mm OAL, 7075 or 2024 Aluminum Hub Material
MI ITEM #04805314
MFR #MDCS25-12-12-A
List Price$166.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series MDCS-A, Single Disc - Clamp Style without Keyway, Finished Bore, 25.4 mm OD, 26.2 mm OAL, 7075 or 2024 Aluminum Hub Material
MI ITEM #04805314
MFR #MDCS25-12-12-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.23/each for your price

Overview

Mfr description
MDCS25-12-12-A CLAMP 1 DISC COUPLING

Specifications

  • Series
    MDCS-A
  • Disc Coupling Type
    Single Disc - Clamp Style without Keyway
  • Bore Size
    0.4720 in
  • Angular Misalignment
    1 °
  • Bore Type
    Finished
  • Overall Length
    26.2 mm
  • Bore - Side 1
    12 mm
  • Bore - Side 2
    12 mm
  • Axial Misalignment
    0.0060 in
  • Outside Diameter
    25.4 mm
  • Max Rpm
    10000 rpm
  • Torque Capacity
    5.6 N-m
  • Length Through Bore
    0.4650 in
  • Hub Material
    7075 or 2024 Aluminum
  • Disc Material
    302 Stainless Steel
  • Number Of Discs
    1
  • Coupling Finish
    Black Anodized
  • Hub Width
    11.8 mm
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M3
  • Bore Tolerance
    +.030 / -.000 mm
  • Max Angular Misalignment
    1.0 °
  • Max Axial Misalignment
    0.15 mm
  • Max Parallel Misalignment
    0.000 mm
  • Shaft Penetration
    11.8 mm
  • Rated Temperature
    -10 to +200 °F
  • Dynamic Torque Non Reversing
    2.80 N-m
  • Dynamic Torque Reversing
    1.40 N-m
  • Torsional Stiffness
    10.6 N-m/deg
  • Harmonization Code
    8483608000
  • Weight
    0.07 lbs
  • UPC_NO
    63452908493
  • Manufacturer Product Page
  • Installation Instructions
  • Material
    Stainless Steel Disc Springs
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text