Motion
MOCC25-10-A CLAMP OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
MOCC25-10-A CLAMP OLDHAM COUPLING HUB

Ruland MOCC25-10-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 10mm, Keyway 3mm, OD 25.4mm, L 31.8mm, 2024 or 7075 Aluminum
Mi Item #04805739
MFR #MOCC25-10-A CLAMP OLDHAM COUPLING HUB
Price$35.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MOCC25-10-A CLAMP OLDHAM COUPLING HUB

Ruland MOCC25-10-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 10mm, Keyway 3mm, OD 25.4mm, L 31.8mm, 2024 or 7075 Aluminum
Mi Item #04805739
MFR #MOCC25-10-A CLAMP OLDHAM COUPLING HUB

Mfr description
MOCC25-10-A CLAMP OLDHAM COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.53/each

Specifications

Dimensions

  • Length Through Bore
    0.4690 in
  • Outside Diameter
    1 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • Series
    MOCC
  • UPC_NO
    63452911656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)