1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
MOCC51-19-A CLAMP OLDHAM COUPLING HUB
Ruland MOCC51-19-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 19mm, Keyway 6mm, OD 50.8mm, L 59.7mm, 2024 or 7075 Aluminum
MI ITEM #
04805750
MFR #
MOCC51-19-A CLAMP OLDHAM COUPLING HUB
Price
$152.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Oldham Couplings
RULAND MANUFACTURING CO MOCC51-19-A CLAMP OLDHAM COUPLING HUB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
MOCC51-19-A CLAMP OLDHAM COUPLING HUB
Ruland MOCC51-19-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 19mm, Keyway 6mm, OD 50.8mm, L 59.7mm, 2024 or 7075 Aluminum
MI ITEM #
04805750
MFR #
MOCC51-19-A CLAMP OLDHAM COUPLING HUB
Mfr description
MOCC51-19-A CLAMP OLDHAM COUPLING HUB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$152
.35
/each
Add to Cart
Specifications
Dimensions
Length Through Bore
0.8190 in
Outside Diameter
2 in
Details
Material
2024 or 7075 Aluminum
Operating Temperature Range
-23 °C to 148 °C
Product Type
Oldham Coupling Hubs
Series
MOCC
UPC_NO
63452912207
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items