Motion
MOCC57-14-A CLAMP OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
MOCC57-14-A CLAMP OLDHAM COUPLING HUB

Ruland MOCC57-14-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 14mm, Keyway 5mm, OD 57.2mm, L 78.7mm, 2024 or 7075 Aluminum
Mi Item #04805753
MFR #MOCC57-14-A CLAMP OLDHAM COUPLING HUB
Price$192.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MOCC57-14-A CLAMP OLDHAM COUPLING HUB

Ruland MOCC57-14-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 14mm, Keyway 5mm, OD 57.2mm, L 78.7mm, 2024 or 7075 Aluminum
Mi Item #04805753
MFR #MOCC57-14-A CLAMP OLDHAM COUPLING HUB

Mfr description
MOCC57-14-A CLAMP OLDHAM COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.01/each

Specifications

Dimensions

  • Length Through Bore
    1.1300 in
  • Outside Diameter
    2.2500 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • Series
    MOCC
  • UPC_NO
    63452911672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)