Motion
MOSC25-12-A SET OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
MOSC25-12-A SET OLDHAM COUPLING HUB

Ruland MOSC25-12-A - Oldham Coupling Hub, Set Screw Style with Keyway, Bore 12mm, Keyway 4mm, OD 25.4mm, L 28.6mm, 2024 or 7075 Aluminum
MI ITEM #04805761
MFR #MOSC25-12-A SET OLDHAM COUPLING HUB
List Price$49.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MOSC25-12-A SET OLDHAM COUPLING HUB

Ruland MOSC25-12-A - Oldham Coupling Hub, Set Screw Style with Keyway, Bore 12mm, Keyway 4mm, OD 25.4mm, L 28.6mm, 2024 or 7075 Aluminum
MI ITEM #04805761
MFR #MOSC25-12-A SET OLDHAM COUPLING HUB

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$49.78/each for your price

Overview

Mfr description
MOSC25-12-A SET OLDHAM COUPLING HUB

Specifications

  • Outside Diameter
    1 in
  • Length Through Bore
    0.4690 in
  • Material
    2024 or 7075 Aluminum
  • Series
    MOSC
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • UPC_NO
    63452911680

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought