Motion
MQCL-15-A
Ruland MQCL-15-A - Quick Clamping Shaft Collar, One-Piece, Bore 15mm, OD 38mm, W 10mm, 6061 Aluminum Body, 6063 Aluminum Handle
MI ITEM #04805777
MFR #MQCL-15-A
Your Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MQCL-15-A - Quick Clamping Shaft Collar, One-Piece, Bore 15mm, OD 38mm, W 10mm, 6061 Aluminum Body, 6063 Aluminum Handle
MI ITEM #04805777
MFR #MQCL-15-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.45/each(List $55.81)

Overview

Mfr description
MQCL-15-A QUICK CLAMPING SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Quick Clamp w/Lever
  • Bore Diameter
    15 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    1.4960 in
  • Bore Size
    0.5906 in
  • Width
    10 mm
  • Material
    Aluminum
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Black Anodized Body, Gold Anodized Handle
  • Cap Screw
    M3 mm
  • Finish
    Gold Handle
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M3
  • Axial Load
    Min: 133 N<lt/>br /<gt/>Max: 267 N
  • Rated Temperature
    -40 to +200 F
  • Width Tolerance
    +.076 / -.254 mm
  • Weight
    0.056 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    MQCL-15-A
  • UPC_NO
    63452912565

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought