Motion
MQCL-20-A
Ruland MQCL-20-A - Quick Clamping Shaft Collar, One-Piece, Bore 20mm, OD 50mm, W 13mm, 6061 Aluminum Body, 6063 Aluminum Handle
MI ITEM #04805779
MFR #MQCL-20-A
Your Price$50.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MQCL-20-A - Quick Clamping Shaft Collar, One-Piece, Bore 20mm, OD 50mm, W 13mm, 6061 Aluminum Body, 6063 Aluminum Handle
MI ITEM #04805779
MFR #MQCL-20-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.26/each(List $69.36)

Overview

Mfr description
MQCL-20-A QUICK CLAMPING SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    20 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    1.9690 in
  • Bore Size
    0.7874 in
  • Width
    13 mm
  • Material
    Aluminum
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Black Anodized Body, Gold Anodized Handle
  • Cap Screw
    M4 mm
  • Finish
    Gold Handle
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M3
  • Axial Load
    Min: 311 N<lt/>br /<gt/>Max: 445 N
  • Rated Temperature
    -40 to +200 F
  • Width Tolerance
    +.076 / -.254 mm
  • Weight
    0.122 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    MQCL-20-A
  • UPC_NO
    63452912567

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text