Motion
MSCC-12-12-F
Set Screw Rigid Coupling - 12 mm Bore, 29 mm OD, 45 mm Overall Length, 1215 Lead Free Steel, Black Oxide
MI ITEM #04805786
MFR #MSCC-12-12-F
List Price$87.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 12 mm Bore, 29 mm OD, 45 mm Overall Length, 1215 Lead Free Steel, Black Oxide
MI ITEM #04805786
MFR #MSCC-12-12-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.48/each for your price

Overview

Mfr description
MSCC-12-12-F SET SCREW RIGID COUPLING

Specifications

  • Coupling Type
    Set Screw with Keyway
  • Bore Size
    12 mm
  • Coupling Material
    1215 Lead Free Steel
  • Outside Diameter
    29 mm
  • Keyway Size
    4 X 2.5 mm
  • Bore Diameter
    12 mm
  • Overall Length
    45 mm
  • Max Rpm
    4000 rpm
  • Coupling Finish Coating
    Black Oxide
  • Set Screw Thread Size
    M6
  • Set Screw Material
    Alloy Steel
  • Series
    MSCC
  • Angular Misalignment
    0 °
  • Shaft Penetration
    22.5 mm
  • Bore Tolerance
    +.050 / +.012 mm
  • Parallel Misalignment
    0.00 mm
  • Axial Motion
    0.00 mm
  • Temperature Rating
    -40 to +350 °F
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452907652
  • Keyway - Side 1
    4 mm
  • Weight
    0.44 lbs
  • Keyway - Side 2
    4 mm
  • Screw Size
    M6
  • Material
    1215 Carbon Steel
  • Screw Material
    Alloy Steel
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text