Motion
MSCC-20-20-F
Set Screw Rigid Coupling - 20 mm Bore, 42 mm OD, 65 mm Overall Length, 1215 Lead Free Steel, Black Oxide
MI ITEM #04805791
MFR #MSCC-20-20-F
Price$126.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 20 mm Bore, 42 mm OD, 65 mm Overall Length, 1215 Lead Free Steel, Black Oxide
MI ITEM #04805791
MFR #MSCC-20-20-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.38/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.00 mm
  • Bore Diameter
    20 mm
  • Bore Size
    20 mm
  • Keyway - Side 1
    6 mm
  • Keyway - Side 2
    6 mm
  • Keyway Size
    6 X 3.5 mm
  • Outside Diameter
    42 mm
  • Overall Length
    65 mm
  • Parallel Misalignment
    0.00 mm
  • Screw Size
    M6
  • Set Screw Thread Size
    M6
  • Shaft Penetration
    32.5 mm
  • Weight
    1.19 lbs

Details

  • Bore Tolerance
    +.050 / +.012 mm
  • Coupling Finish Coating
    Black Oxide
  • Coupling Material
    1215 Lead Free Steel
  • Coupling Type
    Set Screw with Keyway
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    1215 Carbon Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    MSCC
  • Set Screw Material
    Alloy Steel
  • Temperature Rating
    -40 to +350 °F
  • UPC_NO
    63452907655

Overview

Mfr description
MSCC-20-20-F SET SCREW RIGID COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought