Motion
MSCC-25-25-SS
Set Screw Rigid Coupling - 25 mm Bore, 45 mm OD, 75 mm Overall Length, 303 Stainless Steel, Bright
MI ITEM #04805793
MFR #MSCC-25-25-SS
List Price$347.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 25 mm Bore, 45 mm OD, 75 mm Overall Length, 303 Stainless Steel, Bright
MI ITEM #04805793
MFR #MSCC-25-25-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$347.78/each for your price

Overview

Mfr description
MSCC-25-25-SS SET SCREW RIGID COUPLING

Specifications

  • Coupling Type
    Set Screw with Keyway
  • Bore Size
    25 mm
  • Coupling Material
    303 Stainless Steel
  • Outside Diameter
    45 mm
  • Keyway Size
    8 X 4 mm
  • Bore Diameter
    25 mm
  • Overall Length
    75 mm
  • Max Rpm
    4000 rpm
  • Coupling Finish Coating
    Bright
  • Set Screw Thread Size
    M8
  • Set Screw Material
    18-8 300 Series Stainless Steel
  • Series
    MSCC
  • Angular Misalignment
    0 °
  • Shaft Penetration
    37.5 mm
  • Bore Tolerance
    +.050 / +.012 mm
  • Parallel Misalignment
    0.00 mm
  • Axial Motion
    0.00 mm
  • Temperature Rating
    -40 to +350 °F
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452907690
  • Keyway - Side 1
    8 mm
  • Weight
    1.40 lbs
  • Keyway - Side 2
    8 mm
  • Screw Size
    M8
  • Material
    303 Stainless Steel
  • Screw Material
    18-8 300 Series Stainless Steel
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text