Motion
MSCX-10-10-F
Set Screw Rigid Coupling - 10 mm Bore, 29 mm OD, 45 mm Overall Length, 1215 Lead Free Steel, Black Oxide
MI ITEM #04805804
MFR #MSCX-10-10-F
Price$66.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 10 mm Bore, 29 mm OD, 45 mm Overall Length, 1215 Lead Free Steel, Black Oxide
MI ITEM #04805804
MFR #MSCX-10-10-F

Mfr description
MSCX-10-10-F SET SCREW RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.42/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.00 mm
  • Bore Diameter
    10 mm
  • Bore Size
    10 mm
  • Outside Diameter
    29 mm
  • Overall Length
    45 mm
  • Parallel Misalignment
    0.00 mm
  • Screw Size
    M5
  • Set Screw Thread Size
    M5
  • Shaft Penetration
    22.5 mm
  • Weight
    0.44 lbs

Details

  • Bore Tolerance
    +.050 / +.012 mm
  • Coupling Finish Coating
    Black Oxide
  • Coupling Material
    1215 Lead Free Steel
  • Coupling Type
    Set Screw without Keyway
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    1215 Carbon Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    MSCX
  • Set Screw Material
    Alloy Steel
  • Temperature Rating
    -40 to +350 °F
  • UPC_NO
    63452907643

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)