Motion
MSP-10-FZ
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 10 mm Bore, 24 mm OD, 9 mm Width
MI ITEM #04805828
MFR #MSP-10-FZ
List Price$41.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 10 mm Bore, 24 mm OD, 9 mm Width
MI ITEM #04805828
MFR #MSP-10-FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.69/each for your price

Overview

Mfr description
MSP-10-FZ TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    10 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    24 mm
  • Width
    9 mm
  • Material
    Steel
  • Clearance Diameter Max
    26.3 mm
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Zinc Plated
  • Forged Clamp Screw
    M3x10
  • Screw Finish
    Zinc Plated
  • Screw Material
    Alloy Steel
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.076 / -.254 mm
  • Weight
    0.06 lb
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    MSP-10-FZ
  • UPC_NO
    63452911054

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text