Motion
MSP-17-FZ
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 17 mm Bore, 36 mm OD, 13 mm Width
MI ITEM #04805845
MFR #MSP-17-FZ
Price$34.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 17 mm Bore, 36 mm OD, 13 mm Width
MI ITEM #04805845
MFR #MSP-17-FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.36/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Clearance Diameter Max
    41.1 mm
  • Outside Diameter
    36 mm
  • Weight
    0.18 lb
  • Width
    13 mm

Details

  • Construction
    Two Piece - Split
  • Forged Clamp Screw
    M5x16
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Zinc Plated
  • Manufacturer Catalog Number
    MSP-17-FZ
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Zinc Plated
  • Screw Material
    Alloy Steel
  • UPC_NO
    63452911739
  • Width Tolerance
    +.076 / -.254 mm

Overview

Mfr description
MSP-17-FZ TWO-PIECE SPLIT SHAFT COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought