Motion
MSP-22-P
Ruland MSP-22-P - Shaft Collar, Two-Piece, Bore 22mm, OD 42mm, W 15mm, Acetal
MI ITEM #04805852
MFR #MSP-22-P
List Price$53.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSP-22-P - Shaft Collar, Two-Piece, Bore 22mm, OD 42mm, W 15mm, Acetal
MI ITEM #04805852
MFR #MSP-22-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.96/each for your price

Overview

Mfr description
MSP-22-P TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    22 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.6540 in
  • Bore Size
    0.8661 in
  • Width
    15 mm
  • Material
    Acetal
  • Clearance Diameter Max
    1.9490 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Plain
  • Finish
    Plain
  • Forged Clamp Screw
    M6x16
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M6x16
  • Rated Temperature
    -10 to +185 F
  • Width Tolerance
    +.076 / -.254 mm
  • Weight
    0.081 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    MSP-22-P
  • UPC_NO
    63452911156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text