Motion
MSP-25-ST
Ruland MSP-25-ST - Shaft Collar, Two-Piece, Bore 25mm, OD 45mm, W 15mm, 316 Stainless Steel
MI ITEM #04805857
MFR #MSP-25-ST
Your Price$129.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSP-25-ST - Shaft Collar, Two-Piece, Bore 25mm, OD 45mm, W 15mm, 316 Stainless Steel
MI ITEM #04805857
MFR #MSP-25-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.52/each(List $178.74)

Overview

Mfr description
MSP-25-ST TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    25 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.7720 in
  • Bore Size
    0.9843 in
  • Width
    15 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    2.0510 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Clamp Screw
    M6x16
  • Screw Finish
    Bright
  • Screw Material
    316 Stainless Steel
  • Screw Size
    M6x16
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.076 / -.254 mm
  • Weight
    0.290 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    MSP-25-ST
  • UPC_NO
    63452912892
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought