Motion
MSP-48-FZ
Shaft Collar - Two Piece - Split, Steel, 48 mm Bore, 78 mm OD, 19 mm Width
MI ITEM #04805873
MFR #MSP-48-FZ
Price$127.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Steel, 48 mm Bore, 78 mm OD, 19 mm Width
MI ITEM #04805873
MFR #MSP-48-FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.53/each

Specifications

Dimensions

  • Bore Diameter
    48 mm
  • Clearance Diameter Max
    84.7 mm
  • Outside Diameter
    78 mm
  • Weight
    0.98 lb
  • Width
    19 mm

Details

  • Construction
    Two Piece - Split
  • Forged Clamp Screw
    M8x25
  • Grade
    1215 Lead-Free
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Zinc Plated
  • Manufacturer Catalog Number
    MSP-48-FZ
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Zinc Plated
  • Screw Material
    Alloy Steel
  • UPC_NO
    63452911816
  • Width Tolerance
    +.076 / -.254 mm

Overview

Mfr description
MSP-48-FZ TWO-PIECE SPLIT SHAFT COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought