Motion
MSP-5-FZ
Shaft Collar - Two Piece - Split, Steel, 5 mm Bore, 16 mm OD, 9 mm Width
MI ITEM #04805879
MFR #MSP-5-FZ
Price$38.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Steel, 5 mm Bore, 16 mm OD, 9 mm Width
MI ITEM #04805879
MFR #MSP-5-FZ

Mfr description
MSP-5-FZ TWO-PIECE SPLIT SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.94/each

Specifications

Dimensions

  • Bore Diameter
    5 mm
  • Clearance Diameter Max
    20.8 mm
  • Outside Diameter
    16 mm
  • Weight
    0.03 lb
  • Width
    9 mm

Details

  • Construction
    Two Piece - Split
  • Forged Clamp Screw
    M3x8
  • Grade
    1215 Lead-Free
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Zinc Plated
  • Manufacturer Catalog Number
    MSP-5-FZ
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Zinc Plated
  • Screw Material
    Alloy Steel
  • UPC_NO
    63452911828
  • Width Tolerance
    +.076 / -.254 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)