Motion
MSP-6-ST
Ruland MSP-6-ST - Shaft Collar, Two-Piece, Bore 6mm, OD 16mm, W 9mm, 316 Stainless Steel
MI ITEM #04805884
MFR #MSP-6-ST
List Price$74.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSP-6-ST - Shaft Collar, Two-Piece, Bore 6mm, OD 16mm, W 9mm, 316 Stainless Steel
MI ITEM #04805884
MFR #MSP-6-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.39/each for your price

Overview

Mfr description
MSP-6-ST TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    6 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.6300 in
  • Bore Size
    0.2362 in
  • Width
    9 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    0.8190 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Clamp Screw
    M3x8
  • Screw Finish
    Bright
  • Screw Material
    316 Stainless Steel
  • Screw Size
    M3x8
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.076 / -.254 mm
  • Weight
    0.030 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    MSP-6-ST
  • UPC_NO
    63452912246
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text