Motion
MSPX-3-3-SS
Ruland MSPX-3-3-SS - Ruland MSPX-3-3-SS, 3mm x 3mm Rigid Coupling, 303 Stainless Steel, Two-Piece Clamp Style, 15mm OD, 22mm Length
MI ITEM #04805890
MFR #MSPX-3-3-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPX-3-3-SS - Ruland MSPX-3-3-SS, 3mm x 3mm Rigid Coupling, 303 Stainless Steel, Two-Piece Clamp Style, 15mm OD, 22mm Length
MI ITEM #04805890
MFR #MSPX-3-3-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSPX-3-3-SS TWO-PIECE RIGID COUPLING

Specifications

  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Bore - Side 1
    3 mm
  • Bore - Side 2
    3 mm
  • Coupling Material
    303 Stainless Steel
  • Outside Diameter
    15 mm
  • Overall Length
    22 mm
  • Torque Capacity
    0.27 ft-lbs
  • Bore Size
    0.1180 in
  • Max Rpm
    4000 rpm
  • Finish Coating
    Bright
  • Screw Finish
    Bright
  • Screw Location
    4.6 mm
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Thread Size
    M2
  • Screw Type / Material
    18-8 300 Series Stainless Steel
  • Series
    MSPX
  • Angular Misalignment
    0 °
  • Parallel Misalignment
    0.00 mm
  • Axial Motion
    0.00 mm
  • Bore Tolerance
    +0.050 mm / +0.012 mm
  • Temperature Rating
    -40 to +350 °F
  • Weight
    0.12 lb
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452912113
  • Material
    303 Stainless Steel
  • Screw Size
    M2
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text