Motion
MWCL-10-F
Ruland MWCL-10-F - Shaft Collar, Double Wide, One-Piece, Bore 10mm, OD 24mm, W 20mm, 1215 Lead-Free Steel
MI ITEM #04805905
MFR #MWCL-10-F
List Price$72.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MWCL-10-F - Shaft Collar, Double Wide, One-Piece, Bore 10mm, OD 24mm, W 20mm, 1215 Lead-Free Steel
MI ITEM #04805905
MFR #MWCL-10-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.69/each for your price

Overview

Mfr description
MWCL-10-F ONE-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    10 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    0.9450 in
  • Bore Size
    0.3937 in
  • Width
    19.6 mm
  • Material
    Steel
  • Clearance Diameter Max
    1.0350 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Black Oxide
  • Finish
    Black Oxide
  • Forged Clamp Screw
    M3
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M3
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.076 / -.254 mm
  • Weight
    0.120 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    MWCL-10-F
  • UPC_NO
    63452910703

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text