Motion
MWCL-16-F
Ruland MWCL-16-F - Shaft Collar, Double Wide, One-Piece, Bore 16mm, OD 34mm, W 28mm, 1215 Lead-Free Steel
MI ITEM #04805909
MFR #MWCL-16-F
Your Price$64.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MWCL-16-F - Shaft Collar, Double Wide, One-Piece, Bore 16mm, OD 34mm, W 28mm, 1215 Lead-Free Steel
MI ITEM #04805909
MFR #MWCL-16-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.23/each(List $88.63)

Overview

Mfr description
MWCL-16-F ONE-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    16 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    1.3390 in
  • Bore Size
    0.6299 in
  • Width
    27.6 mm
  • Material
    Steel
  • Clearance Diameter Max
    1.5470 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Black Oxide
  • Finish
    Black Oxide
  • Forged Clamp Screw
    M5
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M5
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.076 / -.254 mm
  • Weight
    0.320 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    MWCL-16-F
  • UPC_NO
    63452910705

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text