Overview
Mfr description
MWSP-6-SS TWO-PIECE SPLIT SHAFT COLLAR
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter6 mm
- ConstructionTwo Piece - Split
- Outside Diameter0.6300 in
- Bore Size0.2362 in
- Width19.6 mm
- MaterialStainless Steel
- Clearance Diameter Max0.8190 in
- Screw / Locking StyleExposed Screw Head
- Locknut FinishBright
- FinishBright
- Forged Clamp ScrewM3
- Screw FinishBright
- Screw Material18-8 300 Series Stainless Steel
- Screw SizeM3
- Rated Temperature-40 to +350 F
- Width Tolerance+.076 / -.254 mm
- Weight0.080 lb
- Harmonization Code8483608000
- Typical ApplicationGuiding, Spacing, Component Alignment, Mechanical Stop, Mounting
- Manufacturer Product Page
- Installation Instructions
- Manufacturer Catalog NumberMWSP-6-SS
- UPC_NO63452910773
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data