Motion
MWSP-8-SS
Ruland MWSP-8-SS - Shaft Collar, Double Wide, Two-Piece, Bore 8mm, OD 18mm, W 20mm, 303 Stainless Steel
MI ITEM #04805933
MFR #MWSP-8-SS
List Price$174.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MWSP-8-SS - Shaft Collar, Double Wide, Two-Piece, Bore 8mm, OD 18mm, W 20mm, 303 Stainless Steel
MI ITEM #04805933
MFR #MWSP-8-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.11/each for your price

Overview

Mfr description
MWSP-8-SS TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    8 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.7090 in
  • Bore Size
    0.3150 in
  • Width
    19.6 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    0.8820 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Clamp Screw
    M3
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M3
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.076 / -.254 mm
  • Weight
    0.160 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    MWSP-8-SS
  • UPC_NO
    63452910775
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text