Motion
OCC21-10-A CLAMP OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
OCC21-10-A CLAMP OLDHAM COUPLING HUB

Ruland OCC21-10-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 0.625", Keyway 3/16", OD 1.313", L 1.875", 2024 or 7075 Aluminum
MI ITEM #04805934
MFR #OCC21-10-A CLAMP OLDHAM COUPLING HUB
List Price$83.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
OCC21-10-A CLAMP OLDHAM COUPLING HUB

Ruland OCC21-10-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 0.625", Keyway 3/16", OD 1.313", L 1.875", 2024 or 7075 Aluminum
MI ITEM #04805934
MFR #OCC21-10-A CLAMP OLDHAM COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.33/each for your price

Overview

Mfr description
OCC21-10-A CLAMP OLDHAM COUPLING HUB

Specifications

  • Outside Diameter
    1.3130 in
  • Length Through Bore
    0.5900 in
  • Material
    2024 or 7075 Aluminum
  • Series
    OCC
  • Keyway Size
    0.1875 in
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • UPC_NO
    63452911856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text