Motion
OCC32-16-A CLAMP OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
OCC32-16-A CLAMP OLDHAM COUPLING HUB

Ruland OCC32-16-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 1.000", Keyway 1/4", OD 2.000", L 2.350", 2024 or 7075 Aluminum
MI ITEM #04805939
MFR #OCC32-16-A CLAMP OLDHAM COUPLING HUB
Your Price$110.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
OCC32-16-A CLAMP OLDHAM COUPLING HUB

Ruland OCC32-16-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 1.000", Keyway 1/4", OD 2.000", L 2.350", 2024 or 7075 Aluminum
MI ITEM #04805939
MFR #OCC32-16-A CLAMP OLDHAM COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110.40/each(List $152.35)

Overview

Mfr description
OCC32-16-A CLAMP OLDHAM COUPLING HUB

Specifications

  • Outside Diameter
    2 in
  • Length Through Bore
    0.8200 in
  • Material
    2024 or 7075 Aluminum
  • Series
    OCC
  • Keyway Size
    0.2500 in
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • UPC_NO
    63452911866

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text