Motion
OSC16-6-A SET OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
OSC16-6-A SET OLDHAM COUPLING HUB

Ruland OSC16-6-A - Oldham Coupling Hub, Set Screw Style with Keyway, Bore 0.375", Keyway 3/32", OD 1.000", L 1.125", 2024 or 7075 Aluminum
MI ITEM #04805945
MFR #OSC16-6-A SET OLDHAM COUPLING HUB
Your Price$36.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
OSC16-6-A SET OLDHAM COUPLING HUB

Ruland OSC16-6-A - Oldham Coupling Hub, Set Screw Style with Keyway, Bore 0.375", Keyway 3/32", OD 1.000", L 1.125", 2024 or 7075 Aluminum
MI ITEM #04805945
MFR #OSC16-6-A SET OLDHAM COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.08/each(List $49.78)

Overview

Mfr description
OSC16-6-A SET OLDHAM COUPLING HUB

Specifications

  • Outside Diameter
    1 in
  • Length Through Bore
    0.4670 in
  • Material
    2024 or 7075 Aluminum
  • Series
    OSC
  • Keyway Size
    0.0938 in
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • UPC_NO
    63452911873

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text