Motion
OSC26-6-A SET OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
OSC26-6-A SET OLDHAM COUPLING HUB

Ruland OSC26-6-A - Oldham Coupling Hub, Set Screw Style with Keyway, Bore 0.375", Keyway 3/32", OD 1.625", L 2.000", 2024 or 7075 Aluminum
MI ITEM #04805952
MFR #OSC26-6-A SET OLDHAM COUPLING HUB
List Price$83.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
OSC26-6-A SET OLDHAM COUPLING HUB

Ruland OSC26-6-A - Oldham Coupling Hub, Set Screw Style with Keyway, Bore 0.375", Keyway 3/32", OD 1.625", L 2.000", 2024 or 7075 Aluminum
MI ITEM #04805952
MFR #OSC26-6-A SET OLDHAM COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.63/each for your price

Overview

Mfr description
OSC26-6-A SET OLDHAM COUPLING HUB

Specifications

  • Outside Diameter
    1.6250 in
  • Length Through Bore
    0.7100 in
  • Material
    2024 or 7075 Aluminum
  • Series
    OSC
  • Keyway Size
    0.0938 in
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • UPC_NO
    63452911880

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text