Motion
PSMR13-3-3-SS
Beam Shaft Coupling - Four Beam, 12.7 mm OD, 19.1 mm Length, 303 Stainless Steel
MI ITEM #04806068
MFR #PSMR13-3-3-SS
List Price$216.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Shaft Coupling - Four Beam, 12.7 mm OD, 19.1 mm Length, 303 Stainless Steel
MI ITEM #04806068
MFR #PSMR13-3-3-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$216.28/each for your price

Overview

Mfr description
PSMR13-3-3-SS 4-BEAM SET SCREW COUPLING

Specifications

  • Screw Clamp Type
    Set Screw Type
  • Bore - Side 1
    3 mm
  • Bore - Side 2
    3 mm
  • Number Of Beams
    Four Beam
  • Outside Diameter
    12.7 mm
  • Overall Length
    19.1 mm
  • Length Through Bore
    0.3560 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    0.91 ft-lbs
  • Max Rpm
    6000 rpm
  • Max Angular Misalignment
    3 °
  • Torsional Stiffness
    3.26 N-m/deg
  • Max Parallel Misalignment
    0.20 mm
  • Bore Tolerance
    +.025 / -.000 mm
  • Operating Temperature
    -40 to +350 °F
  • Screw Thread Size
    M2
  • Weight
    0.07 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Installation Instructions
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452905009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text