Motion
SC-12-P
Set Screw Collar - SC Series, Solid, Acetal, Plain, 0.7500 in Bore, 1.2500 in OD, 0.5630 in Width
MI ITEM #04806212
MFR #SC-12-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - SC Series, Solid, Acetal, Plain, 0.7500 in Bore, 1.2500 in OD, 0.5630 in Width
MI ITEM #04806212
MFR #SC-12-P

Mfr description
SC-12-P SET SCREW SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Forged Set Screw
    5/16-18x1/4 in
  • Outside Diameter
    1.2500 in
  • Weight
    0.02 lb
  • Width
    0.5630 in

Details

  • Bore Tolerance
    +.0005 / +.002 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Set Screw
  • Locknut Finish
    Plain
  • Manufacturer Product Page
  • Material
    Acetal
  • Product Type
    Shaft Collars
  • Rated Temperature
    -10 to +185 F
  • Screw / Locking Style
    Solid One Piece
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Type Series
    SC
  • UPC_NO
    63452908135
  • Width Tolerance
    +.003 / -.010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)