Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - SC Series, Solid, Acetal, Plain, 0.3750 in Bore, 0.7500 in OD, 0.3750 in Width
MI ITEM #04806216
MFR #SC-6-P

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SC-6-P SET SCREW SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.3750 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    0.7500 in
  • Width
    0.3750 in
  • Material
    Acetal
  • Type Series
    SC
  • Screw / Locking Style
    Solid One Piece
  • Locknut Finish
    Plain
  • Forged Set Screw
    1/4-20x3/16 in
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Bore Tolerance
    +.0005 / +.002 in
  • Rated Temperature
    -10 to +185 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.01 lb
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452908129

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text