Motion
SCC-24-24-SS
Set Screw Rigid Coupling - 1.5000 in Bore, 2.6250 in OD, 3.8750 in Overall Length, 303 Stainless Steel Material, Bright
Mi Item #04806232
MFR #SCC-24-24-SS
Price$400.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 1.5000 in Bore, 2.6250 in OD, 3.8750 in Overall Length, 303 Stainless Steel Material, Bright
Mi Item #04806232
MFR #SCC-24-24-SS

Mfr description
SCC-24-24-SS SET SCREW RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.14/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.000 in
  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in
  • Coupling Length
    3.8750 in
  • Keyway - Side 1
    .375 in
  • Keyway - Side 2
    .375 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
    3.8750 in
  • Outside Diameter
    2.6250 in
  • Overall Length
    3.8750 in
  • Parallel Misalignment
    0.000 in
  • Screw Size
    3/8 - 16
  • Screw Thread Size
    3/8-16
  • Set Screw Thread Size
    3/8 - 16
  • Shaft Penetration
    1.937 in
  • Weight
    3.84 lbs

Details

  • Bore Tolerance
    +.002 / +.0005 in
  • Coupling Finish Coating
    Bright
  • Coupling Material
    303 Stainless Steel
  • Coupling Type
    Set Screw with Keyway
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    303 Stainless Steel
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    4
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Type / Material
    18-8 300 Series Stainless Steel
  • Series
    SCC
  • Set Screw Material
    18-8 300 Series Stainless Steel
  • Shaft Attachment
    Set Screw w/ Keyway
  • Temperature Rating
    -40 to +350 °F
  • UPC_NO
    63452910844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)