Motion
SCC-28-28-SS
Set Screw Rigid Coupling - 1.7500 in Bore, 3.1250 in OD, 4.5000 in Overall Length, 303 Stainless Steel, Bright
MI ITEM #04806234
MFR #SCC-28-28-SS
Price$1,854.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 1.7500 in Bore, 3.1250 in OD, 4.5000 in Overall Length, 303 Stainless Steel, Bright
MI ITEM #04806234
MFR #SCC-28-28-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,854.33/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.000 in
  • Bore Diameter
    1.7500 in
  • Bore Size
    1.7500 in
  • Keyway - Side 1
    .375 in
  • Keyway - Side 2
    .375 in
  • Keyway Size
    3/8 x 3/16 in
  • Outside Diameter
    3.1250 in
  • Overall Length
    4.5000 in
  • Parallel Misalignment
    0.000 in
  • Screw Size
    1/2 - 13
  • Set Screw Thread Size
    1/2 - 13
  • Shaft Penetration
    2.250 in
  • Weight
    6.50 lbs

Details

  • Bore Tolerance
    +.002 / +.0005 in
  • Coupling Finish Coating
    Bright
  • Coupling Material
    303 Stainless Steel
  • Coupling Type
    Set Screw with Keyway
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    303 Stainless Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    18-8 300 Series Stainless Steel
  • Series
    SCC
  • Set Screw Material
    18-8 300 Series Stainless Steel
  • Temperature Rating
    -40 to +350 °F
  • UPC_NO
    63452911888

Overview

Mfr description
SCC-28-28-SS SET SCREW RIGID COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought