Motion
SCX-10-10-SS
Set Screw Rigid Coupling - 0.6250 in Bore, 1.3125 in OD, 2.0000 in Overall Length, 303 Stainless Steel, Bright
MI ITEM #04806242
MFR #SCX-10-10-SS
List Price$157.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.6250 in Bore, 1.3125 in OD, 2.0000 in Overall Length, 303 Stainless Steel, Bright
MI ITEM #04806242
MFR #SCX-10-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.44/each for your price

Overview

Mfr description
SCX-10-10-SS SET SCREW RIGID COUPLING

Specifications

  • Coupling Type
    Set Screw without Keyway
  • Bore Size
    0.6250 in
  • Coupling Material
    303 Stainless Steel
  • Outside Diameter
    1.3125 in
  • Bore Diameter
    0.6250 in
  • Overall Length
    2.0000 in
  • Max Rpm
    4000 rpm
  • Coupling Finish Coating
    Bright
  • Set Screw Thread Size
    5/16 - 18
  • Set Screw Material
    18-8 300 Series Stainless Steel
  • Series
    SCX
  • Angular Misalignment
    0 °
  • Shaft Penetration
    1.000 in
  • Bore Tolerance
    +.002 / +.0005 in
  • Parallel Misalignment
    0.000 in
  • Axial Motion
    0.000 in
  • Temperature Rating
    -40 to +350 °F
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452907661
  • Weight
    0.57 lbs
  • Screw Size
    5/16 - 18
  • Material
    303 Stainless Steel
  • Screw Material
    18-8 300 Series Stainless Steel
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought