Motion
SCX-16-16-SS
Set Screw Rigid Coupling - 1 in Bore, 1.7500 in OD, 3.0000 in Overall Length, Stainless Steel Material
MI ITEM #04806248
MFR #SCX-16-16-SS
List Price$238.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 1 in Bore, 1.7500 in OD, 3.0000 in Overall Length, Stainless Steel Material
MI ITEM #04806248
MFR #SCX-16-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.40/each for your price

Overview

Mfr description
SCX-16-16-SS SET SCREW RIGID COUPLING

Specifications

  • Coupling Type
    One-Piece Set Screw
  • Bore Size
    1 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1.7500 in
  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    1.0000 in
  • Bore Diameter
    1.0000 in
  • Overall Length
    3.0000 in
  • Series
    SCX
  • Coupling Length
    3.0000 in
  • Bore Tolerance
    +.002 in / +.0005 in
  • Temperature Rating
    -40 to 350 °F
  • Harmonization Code
    8483.60.8000
  • UPC_NO
    63452907664
  • Weight
    1.356 lb
  • Screw Size
    5/16 - 18
  • Material
    303 Stainless Steel
  • Lubrication
    Maintenance Free
  • Maximum Speed
    4000 rpm
  • Screw Material
    18-8 300 Series Stainless Steel
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought