Motion
SCX-24-24-F
Set Screw Rigid Coupling - 1.5000 in Bore, 2.6250 in OD, 3.8750 in Overall Length, 1215 Lead Free Steel, Black Oxide
MI ITEM #04806255
MFR #SCX-24-24-F
Your Price$122.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 1.5000 in Bore, 2.6250 in OD, 3.8750 in Overall Length, 1215 Lead Free Steel, Black Oxide
MI ITEM #04806255
MFR #SCX-24-24-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.87/each(List $169.56)

Overview

Mfr description
SCX-24-24-F SET SCREW RIGID COUPLING

Specifications

  • Coupling Type
    Set Screw without Keyway
  • Bore Size
    1.5000 in
  • Coupling Material
    1215 Lead Free Steel
  • Outside Diameter
    2.6250 in
  • Bore Diameter
    1.5000 in
  • Overall Length
    3.8750 in
  • Max Rpm
    4000 rpm
  • Coupling Finish Coating
    Black Oxide
  • Set Screw Thread Size
    3/8 - 16
  • Set Screw Material
    Alloy Steel
  • Series
    SCX
  • Angular Misalignment
    0 °
  • Shaft Penetration
    1.937 in
  • Bore Tolerance
    +.002 / +.0005 in
  • Parallel Misalignment
    0.000 in
  • Axial Motion
    0.000 in
  • Temperature Rating
    -40 to +350 °F
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452910861
  • Weight
    3.76 lbs
  • Screw Size
    3/8 - 16
  • Material
    1215 Carbon Steel
  • Screw Material
    Alloy Steel
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text