Motion
SCX-8-8-F
Set Screw Rigid Coupling - 0.5000 in Bore, 1.2500 in OD, 1.7500 in Overall Length, 1215 Lead Free Steel, Black Oxide
MI ITEM #04806264
MFR #SCX-8-8-F
Price$41.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 0.5000 in Bore, 1.2500 in OD, 1.7500 in Overall Length, 1215 Lead Free Steel, Black Oxide
MI ITEM #04806264
MFR #SCX-8-8-F

Mfr description
SCX-8-8-F SET SCREW RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.14/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.000 in
  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.7500 in
  • Parallel Misalignment
    0.000 in
  • Screw Size
    1/4 - 20
  • Set Screw Thread Size
    1/4 - 20
  • Shaft Penetration
    0.875 in
  • Weight
    0.38 lbs

Details

  • Bore Tolerance
    +.002 / +.0005 in
  • Coupling Finish Coating
    Black Oxide
  • Coupling Material
    1215 Lead Free Steel
  • Coupling Type
    Set Screw without Keyway
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    1215 Carbon Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    SCX
  • Set Screw Material
    Alloy Steel
  • Temperature Rating
    -40 to +350 °F
  • UPC_NO
    63452907626

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)