Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SP-11-P Ruland - Set Screw Collar - SP Series, Two Piece - Split, Acetal, Plain, 0.6875 in Bore, 1.3750 in OD, 0.4370 in Width
MI ITEM #04806269
MFR #SP-11-P

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SP-11-P TWO-PIECE SPLIT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.6875 in
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.3750 in
  • Bore Size
    0.6875 in
  • Width
    0.4370 in
  • Material
    Acetal
  • Type Series
    SP
  • Clearance Diameter Max
    1.5640 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Plain
  • Finish
    Plain
  • Forged Clamp Screw
    #10-32x1/2
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    #10-32
  • Axial Load
    165 lb
  • Bore Tolerance
    +.002 / +.0005 in
  • Rated Temperature
    -10 to +185 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.020 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452908102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought