Motion
SP-12-FZ
Set Screw Collar - SP Series, Two Piece - Split, Steel, Plain, 0.7500 in Bore, 1.5000 in OD, 0.5000 in Width
Mi Item #04806271
MFR #SP-12-FZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - SP Series, Two Piece - Split, Steel, Plain, 0.7500 in Bore, 1.5000 in OD, 0.5000 in Width
Mi Item #04806271
MFR #SP-12-FZ

Mfr description
SP-12-FZ TWO-PIECE SPLIT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Clearance Diameter Max
    1.808 in
  • Outside Diameter
    1.5000 in
  • Weight
    0.17 lb
  • Width
    0.5000 in

Details

  • Bore Tolerance
    +.002 / +.0005 in
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Forged Clamp Screw
    1/4-28x5/8
  • Grade
    1215 Lead-Free
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Zinc Plated
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Zinc Plated
  • Screw Material
    Alloy Steel
  • Type Series
    SP
  • UPC_NO
    63452907508
  • Width Tolerance
    +.003 / -.010 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)