Motion
SP-39-ST
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 2.4375 in Bore, 3.5000 in OD, 0.7500 in Width
MI ITEM #04806328
MFR #SP-39-ST
Price$1,289.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 2.4375 in Bore, 3.5000 in OD, 0.7500 in Width
MI ITEM #04806328
MFR #SP-39-ST

Mfr description
SP-39-ST TWO-PIECE SPLIT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,289.08/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Clearance Diameter Max
    3.707 in
  • Outside Diameter
    3.5000 in
  • Screw Size
    5/16-24 in
  • Weight
    0.99 lb
  • Width
    0.7500 in

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in;+0.050 mm / + 0.012 mm
  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Finish Coating
    Plain
  • Forged Clamp Screw
    5/16-24x1
  • Grade
    316
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Bright
  • Manufacturer Catalog Number
    SP-39-ST
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Bright
  • Screw Material
    316 Stainless Steel
  • Style
    Two-Piece Clamp
  • Type
    Shaft Collar
  • UPC_NO
    63452911926
  • Width Tolerance
    +.003 / -.010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)