Motion
SP-43-ST
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 2.6875 in Bore, 4.0000 in OD, 0.8750 in Width
MI ITEM #04806339
MFR #SP-43-ST
List Price$1,949.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 2.6875 in Bore, 4.0000 in OD, 0.8750 in Width
MI ITEM #04806339
MFR #SP-43-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,949.84/each for your price

Overview

Mfr description
SP-43-ST TWO-PIECE SPLIT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.6875 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    4.0000 in
  • Width
    0.8750 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    4.265 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Forged Clamp Screw
    3/8-24x1
  • Screw Finish
    Bright
  • Screw Material
    316 Stainless Steel
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    1.6 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    SP-43-ST
  • UPC_NO
    63452911931
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text