Motion
SPK-8-SS
Ruland SPK-8-SS - Shaft Collar, Two-Piece with Keyway, Bore 0.5000", Keyway 1/8", OD 1 1/8", W 0.406", 303 Stainless Steel
MI ITEM #04806392
MFR #SPK-8-SS
List Price$61.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SPK-8-SS - Shaft Collar, Two-Piece with Keyway, Bore 0.5000", Keyway 1/8", OD 1 1/8", W 0.406", 303 Stainless Steel
MI ITEM #04806392
MFR #SPK-8-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.33/each for your price

Overview

Mfr description
SPK-8-SS TWO-PIECE SPLIT COLLAR W/KEY

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    0.5000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.1250 in
  • Bore Size
    0.5000 in
  • Width
    0.4060 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.2810 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Clamp Screw
    #6-32x3/8
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    #8-32
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.154 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    SPK-8-SS
  • UPC_NO
    63452907804
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought