Motion
SPX-2-2-F
Ruland SPX-2-2-F - Ruland SPX-2-2-F, 1/8" x 1/8" Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style, 1/2" OD, 13/16" Length
MI ITEM #04806395
MFR #SPX-2-2-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SPX-2-2-F - Ruland SPX-2-2-F, 1/8" x 1/8" Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style, 1/2" OD, 13/16" Length
MI ITEM #04806395
MFR #SPX-2-2-F

Mfr description
SPX-2-2-F TWO-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.000 in
  • Bore - Side 1
    .1250 in
  • Bore - Side 2
    .1250 in
  • Bore Size
    0.1250 in
  • Clearance Diameter Max
    0.5780 in
  • Outside Diameter
    .5000 in
  • Overall Length
    .8125 in
  • Parallel Misalignment
    0.000 in
  • Screw Location
    0.150 in
  • Screw Size
    #2-56
  • Screw Thread Size
    #2-56
  • Weight
    0.066 lb

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Coupling Material
    1215 Lead-Free Steel
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    1215 Carbon Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Alloy Steel
  • Series
    SPX
  • Temperature Rating
    -40 to +350 °F
  • Torque Capacity
    0.50 ft-lbs
  • UPC_NO
    63452911972

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)