Motion
SPX-3-3-SS
Ruland SPX-3-3-SS - Ruland SPX-3-3-SS, 3/16" x 3/16" Rigid Coupling, 303 Stainless Steel, Two-Piece Clamp Style, 9/16" OD, 7/8" Length
Mi Item #04806398
MFR #SPX-3-3-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SPX-3-3-SS - Ruland SPX-3-3-SS, 3/16" x 3/16" Rigid Coupling, 303 Stainless Steel, Two-Piece Clamp Style, 9/16" OD, 7/8" Length
Mi Item #04806398
MFR #SPX-3-3-SS

Mfr description
SPX-3-3-SS TWO-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.000 in
  • Bore - Side 1
    .1880 in
  • Bore - Side 2
    .1880 in
  • Bore Size
    0.1880 in
  • Clearance Diameter Max
    0.6510 in
  • Outside Diameter
    .5625 in
  • Overall Length
    .8750 in
  • Parallel Misalignment
    0.000 in
  • Screw Location
    0.185 in
  • Screw Size
    #2-56
  • Screw Thread Size
    #2-56
  • Weight
    0.066 lb

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Coupling Material
    303 Stainless Steel
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Finish Coating
    Bright
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    303 Stainless Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Type / Material
    18-8 300 Series Stainless Steel
  • Series
    SPX
  • Temperature Rating
    -40 to +350 °F
  • Torque Capacity
    0.32 ft-lbs
  • UPC_NO
    63452912235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)