Motion
WCL-12-F
Clamp-on Rigid Coupling - WCL Series, Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.7500 in
Mi Item #04806404
MFR #WCL-12-F
Price$33.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - WCL Series, Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.7500 in
Mi Item #04806404
MFR #WCL-12-F

Mfr description
WCL-12-F DOUBLE WIDE CLAMP STYLE SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.36/each

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.7500 in
  • Bore Size
    0.7500 in
  • Clearance Diameter Max
    1.8080 in
  • Coupling Length
    1.0625 in
  • Outside Diameter
    1.5000 in
  • Screw Size
    1/4 - 28
  • Weight
    0.365 lb

Details

  • Bore Tolerance
    +0.0508 mm to +0.0127 mm | +0.0020 in to +0.0005 in
  • Coupling Material
    Steel
  • Material
    1215 Carbon Steel
  • Number Of Locking Screws
    2
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Exposed Screw Head
  • Series
    WCL
  • UPC_NO
    63452907581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)