Motion
WCL-16-F
Ruland WCL-16-F - Shaft Collar, Double Wide, One-Piece, Bore 1.0000", OD 1 3/4", W 1 1/16", 1215 Lead-Free Steel
MI ITEM #04806408
MFR #WCL-16-F
Your Price$50.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland WCL-16-F - Shaft Collar, Double Wide, One-Piece, Bore 1.0000", OD 1 3/4", W 1 1/16", 1215 Lead-Free Steel
MI ITEM #04806408
MFR #WCL-16-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.91/each(List $70.27)

Overview

Mfr description
WCL-16-F ONE-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.0000 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.7500 in
  • Bore Size
    1 in
  • Width
    1.0625 in
  • Material
    Steel
  • Clearance Diameter Max
    2.0320 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Black Oxide
  • Finish
    Black Oxide
  • Forged Clamp Screw
    46756
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4 - 28
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.448 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    WCL-16-F
  • UPC_NO
    63452907583

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought