Motion
WCL-3-A
Ruland WCL-3-A - Shaft Collar, Double Wide, One-Piece, Bore 0.1875", OD 5/8", W 5/8", 2024 Aluminum
Mi Item #04806411
MFR #WCL-3-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland WCL-3-A - Shaft Collar, Double Wide, One-Piece, Bore 0.1875", OD 5/8", W 5/8", 2024 Aluminum
Mi Item #04806411
MFR #WCL-3-A

Mfr description
WCL-3-A ONE-PIECE CLAMP SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.1875 in
  • Bore Size
    0.1875 in
  • Clearance Diameter Max
    0.7730 in
  • Outside Diameter
    0.6250 in
  • Screw Size
    #4-40
  • Weight
    0.015 lb
  • Width
    0.6250 in

Details

  • Construction
    One Piece - Split
  • Finish
    Bright
  • Forged Clamp Screw
    #4-40
  • Grade
    2024
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Bright
  • Manufacturer Catalog Number
    WCL-3-A
  • Manufacturer Product Page
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +225 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452907595
  • Width Tolerance
    +.003 / -.010 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)