Motion
WCL-6-F
Clamp-on Rigid Coupling - WCL Series, Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.3750 in
MI ITEM #04806420
MFR #WCL-6-F
Your Price$25.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - WCL Series, Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.3750 in
MI ITEM #04806420
MFR #WCL-6-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.53/each(List $35.24)

Overview

Mfr description
WCL-6-F DOUBLE WIDE CLAMP STYLE SHAFT

Specifications

  • Coupling Type
    One-Piece Clamp
  • Clearance Diameter Max
    1.0270 in
  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.3750 in
  • Coupling Material
    Steel
  • Outside Diameter
    0.8750 in
  • Overall Length
    0.7500 in
  • Bore Size
    0.3750 in
  • Screw Material
    Alloy Steel
  • Coupling Length
    0.7500 in
  • Screw Type / Material
    Exposed Screw Head
  • Series
    WCL
  • Bore Tolerance
    +0.0020 in to +0.0005 in
  • Temperature Rating
    -40 to 350 °F
  • Weight
    0.091 lb
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    0.3750 in
  • UPC_NO
    63452907578
  • Number Of Locking Screws
    2
  • Material
    1215 Carbon Steel
  • Screw Size
    #6-32
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought